|
FUCHS
CASSIDA GREASE GTS 2 Cartouche à vis 500g
Numéro d`article ERIKS: 14297080
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "cassida grease gts 2 srewcartridge 500g",
"item_id": "g1579278047324855",
"material_number": "14297080",
"price": "27.5",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gts 2 srewcartridge 500g",
"item_id": "g1579278047324855",
"material_number": "14297080",
"price": "27.5",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE GTS 2 Seau 19 kg
Numéro d`article ERIKS: 14297029
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease gts 2 pail 19 kg",
"item_id": "g1579278047324336",
"material_number": "14297029",
"price": "856.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gts 2 pail 19 kg",
"item_id": "g1579278047324336",
"material_number": "14297029",
"price": "856.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE GTS 2 Baril 50 kg
Numéro d`article ERIKS: 14297081
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease gts 2 drum 50 kg",
"item_id": "g1579278047324877",
"material_number": "14297081",
"price": "2270.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease gts 2 drum 50 kg",
"item_id": "g1579278047324877",
"material_number": "14297081",
"price": "2270.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659033",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|