|
FUCHS
CASSIDA GREASE HDS 2 Cartouche 380g
Numéro d`article ERIKS: 14296995
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "cassida grease hds 2 cartridge 380g",
"item_id": "g1579278047324707",
"material_number": "14296995",
"price": "17.58",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hds 2 cartridge 380g",
"item_id": "g1579278047324707",
"material_number": "14296995",
"price": "17.58",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659035",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE HDS 2 Cartouche à vis 500g
Numéro d`article ERIKS: 14296996
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "cassida grease hds 2 srewcartridge 500g",
"item_id": "g1579278047324356",
"material_number": "14296996",
"price": "21.01",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hds 2 srewcartridge 500g",
"item_id": "g1579278047324356",
"material_number": "14296996",
"price": "21.01",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659035",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE HDS 2 Seau 19 kg
Numéro d`article ERIKS: 14296997
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease hds 2 pail 19 kg",
"item_id": "g1579278047324615",
"material_number": "14296997",
"price": "586.58",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hds 2 pail 19 kg",
"item_id": "g1579278047324615",
"material_number": "14296997",
"price": "586.58",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659035",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE HDS 2 Baril 170 kg
Numéro d`article ERIKS: 14296998
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease hds 2 drum 170 kg",
"item_id": "g1579278047324785",
"material_number": "14296998",
"price": "4734.31",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hds 2 drum 170 kg",
"item_id": "g1579278047324785",
"material_number": "14296998",
"price": "4734.31",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659035",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|