|
FUCHS
CASSIDA GREASE RLS 1 Cartouche 380g
Numéro d`article ERIKS: 14297002
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "cassida grease rls 1 cartridge 380g",
"item_id": "g1579278047324501",
"material_number": "14297002",
"price": "17.37",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 1 cartridge 380g",
"item_id": "g1579278047324501",
"material_number": "14297002",
"price": "17.37",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE RLS 2 Cartouche 380g
Numéro d`article ERIKS: 14297005
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "cassida grease rls 2 cartridge 380g",
"item_id": "g1579278047324543",
"material_number": "14297005",
"price": "16.43",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 2 cartridge 380g",
"item_id": "g1579278047324543",
"material_number": "14297005",
"price": "16.43",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE RLS 1 Cartouche à vis 500g
Numéro d`article ERIKS: 14297003
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "cassida grease rls 1 srewcartridge 500g",
"item_id": "g1579278047324638",
"material_number": "14297003",
"price": "19.35",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 1 srewcartridge 500g",
"item_id": "g1579278047324638",
"material_number": "14297003",
"price": "19.35",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE RLS 2 Cartouche à vis 500g
Numéro d`article ERIKS: 12709317
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "cassida grease rls 2 srewcartridge 500g",
"item_id": "g1579278047324203",
"material_number": "12709317",
"price": "19.37",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 2 srewcartridge 500g",
"item_id": "g1579278047324203",
"material_number": "12709317",
"price": "19.37",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE RLS 1 Seau 19 kg
Numéro d`article ERIKS: 14297004
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease rls 1 pail 19 kg",
"item_id": "g1579278047324445",
"material_number": "14297004",
"price": "605.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 1 pail 19 kg",
"item_id": "g1579278047324445",
"material_number": "14297004",
"price": "605.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE RLS 2 Seau 19 kg
Numéro d`article ERIKS: 14297006
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease rls 2 pail 19 kg",
"item_id": "g1579278047324753",
"material_number": "14297006",
"price": "626.83",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 2 pail 19 kg",
"item_id": "g1579278047324753",
"material_number": "14297006",
"price": "626.83",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE RLS 2 Baril 50 kg
Numéro d`article ERIKS: 14297007
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease rls 2 drum 50 kg",
"item_id": "g1579278047324346",
"material_number": "14297007",
"price": "1582.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease rls 2 drum 50 kg",
"item_id": "g1579278047324346",
"material_number": "14297007",
"price": "1582.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278052659041",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|