|
FUCHS
CASSIDA GREASE FC 1 Cartouche à vis 800g
Numéro d`article ERIKS: 14297027
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease fc 1 srewcartridge 800g",
"item_id": "g1579278047324512",
"material_number": "14297027",
"price": "925.85",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease fc 1 srewcartridge 800g",
"item_id": "g1579278047324512",
"material_number": "14297027",
"price": "925.85",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659032",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE FC 2 Cartouche à vis 800g
Numéro d`article ERIKS: 14297028
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cassida grease fc 2 srewcartridge 800g",
"item_id": "g1579278047324665",
"material_number": "14297028",
"price": "883.39",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease fc 2 srewcartridge 800g",
"item_id": "g1579278047324665",
"material_number": "14297028",
"price": "883.39",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659032",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|