|
FUCHS
Easylube 150ml ex drive unit automatic lube system
Numéro d`article ERIKS: 14297129
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "easylube 150ml ex drive unit automatic lube system",
"item_id": "g1579278047324640",
"material_number": "14297129",
"price": "275.66",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649518",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 150ml ex drive unit automatic lube system",
"item_id": "g1579278047324640",
"material_number": "14297129",
"price": "275.66",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649518",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
Easylube 150ml ex set automatic lube system
Numéro d`article ERIKS: 14296016
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "easylube 150ml ex set automatic lube system",
"item_id": "g1579278047324805",
"material_number": "14296016",
"price": "347.58",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649518",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 150ml ex set automatic lube system",
"item_id": "g1579278047324805",
"material_number": "14296016",
"price": "347.58",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649518",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
Easylube 150ml ex service pack automatic lube system
Numéro d`article ERIKS: 14297128
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "easylube 150ml ex service pack automatic lube system",
"item_id": "g1579278047324813",
"material_number": "14297128",
"price": "71.92",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649518",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 150ml ex service pack automatic lube system",
"item_id": "g1579278047324813",
"material_number": "14297128",
"price": "71.92",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649518",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|