|
FUCHS
RENOLIT EP 0 Seau 18 kg
Numéro d`article ERIKS: 14296477
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 0 pail 18 kg",
"item_id": "g1579278047324549",
"material_number": "14296477",
"price": "196.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649610",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 0 pail 18 kg",
"item_id": "g1579278047324549",
"material_number": "14296477",
"price": "196.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649610",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT EP 0 Baril 50 kg
Numéro d`article ERIKS: 14296478
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 0 drum 50 kg",
"item_id": "g1579278047324697",
"material_number": "14296478",
"price": "535.41",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649610",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 0 drum 50 kg",
"item_id": "g1579278047324697",
"material_number": "14296478",
"price": "535.41",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649610",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT EP 0 Baril 180 kg
Numéro d`article ERIKS: 14296475
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 0 drum 180 kg",
"item_id": "g1579278047324660",
"material_number": "14296475",
"price": "1840.8",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649610",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 0 drum 180 kg",
"item_id": "g1579278047324660",
"material_number": "14296475",
"price": "1840.8",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649610",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|