|
FUCHS
RENOLIT EP 1 Seau 18 kg
Numéro d`article ERIKS: 14296485
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 1 pail 18 kg",
"item_id": "g1579278047324809",
"material_number": "14296485",
"price": "211.47",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649612",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 1 pail 18 kg",
"item_id": "g1579278047324809",
"material_number": "14296485",
"price": "211.47",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649612",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT EP 1 Baril 50 kg
Numéro d`article ERIKS: 14296486
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 1 drum 50 kg",
"item_id": "g1579278047324414",
"material_number": "14296486",
"price": "583.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649612",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 1 drum 50 kg",
"item_id": "g1579278047324414",
"material_number": "14296486",
"price": "583.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649612",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT EP 1 Baril 180 kg
Numéro d`article ERIKS: 14296483
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "renolit ep 1 drum 180 kg",
"item_id": "g1579278047324491",
"material_number": "14296483",
"price": "2014.13",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649612",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit ep 1 drum 180 kg",
"item_id": "g1579278047324491",
"material_number": "14296483",
"price": "2014.13",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649612",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|