|
FUCHS
TITAN UNIVERSAL XT 20W-50 Baril 60 litre
Numéro d`article ERIKS: 14296905
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan universal xt 20w-50 drum 60 liter",
"item_id": "g1579278047324170",
"material_number": "14296905",
"price": "377.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal xt 20w-50 drum 60 liter",
"item_id": "g1579278047324170",
"material_number": "14296905",
"price": "377.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL XT 20W-50 Baril 205 litre
Numéro d`article ERIKS: 14296906
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan universal xt 20w-50 drum 205 liter",
"item_id": "g1579278047324211",
"material_number": "14296906",
"price": "1160.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal xt 20w-50 drum 205 liter",
"item_id": "g1579278047324211",
"material_number": "14296906",
"price": "1160.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL XT 20W-50 Seau 20 litre
Numéro d`article ERIKS: 14296904
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan universal xt 20w-50 pail 20 liter",
"item_id": "g1579278047324053",
"material_number": "14296904",
"price": "120.18",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal xt 20w-50 pail 20 liter",
"item_id": "g1579278047324053",
"material_number": "14296904",
"price": "120.18",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL XT 20W-50 Boîte 1 litre
Numéro d`article ERIKS: 14483345
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "titan universal xt 20w-50 can 1 liter",
"item_id": "g1579278057515214",
"material_number": "14483345",
"price": "8.38",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal xt 20w-50 can 1 liter",
"item_id": "g1579278057515214",
"material_number": "14483345",
"price": "8.38",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL XT 20W-50 Boîte 5 litre
Numéro d`article ERIKS: 14296908
|
Prix (Par Unité):
3 Unité par emballage
|
{"addToCartPD":{
"item_name": "titan universal xt 20w-50 can 5 liter",
"item_id": "g1579278047324310",
"material_number": "14296908",
"price": "36.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal xt 20w-50 can 5 liter",
"item_id": "g1579278047324310",
"material_number": "14296908",
"price": "36.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067895684",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|