|
FUCHS
TITAN SINTOFLUID FE SAE 75W Baril 60 litre
Numéro d`article ERIKS: 14296794
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan sintofluid fe sae 75w drum 60 liter",
"item_id": "g1579278047320954",
"material_number": "14296794",
"price": "537.33",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintofluid fe sae 75w drum 60 liter",
"item_id": "g1579278047320954",
"material_number": "14296794",
"price": "537.33",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723021",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOFLUID FE SAE 75W Baril 205 litre
Numéro d`article ERIKS: 14296796
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan sintofluid fe sae 75w drum 205 liter",
"item_id": "g1579278047324112",
"material_number": "14296796",
"price": "1677.96",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintofluid fe sae 75w drum 205 liter",
"item_id": "g1579278047324112",
"material_number": "14296796",
"price": "1677.96",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723021",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOFLUID FE SAE 75W Seau 20 litre
Numéro d`article ERIKS: 14296793
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "titan sintofluid fe sae 75w pail 20 liter",
"item_id": "g1579278047324315",
"material_number": "14296793",
"price": "172.18",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintofluid fe sae 75w pail 20 liter",
"item_id": "g1579278047324315",
"material_number": "14296793",
"price": "172.18",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723021",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOFLUID FE SAE 75W Boîte 1 litre
Numéro d`article ERIKS: 14483332
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "titan sintofluid fe sae 75w can 1 liter",
"item_id": "g1579278057515379",
"material_number": "14483332",
"price": "11.75",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintofluid fe sae 75w can 1 liter",
"item_id": "g1579278057515379",
"material_number": "14483332",
"price": "11.75",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723021",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|