|
KÄRCHER
Karcher tuyau
Numéro d`article ERIKS: 23878835
Article de catalogue 1: 4.440-207.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "karcher watertoevoerslang nw 19 7,5 m",
"item_id": "gr0000000860005",
"material_number": "23878835",
"price": "297.73",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher watertoevoerslang nw 19 7,5 m",
"item_id": "gr0000000860005",
"material_number": "23878835",
"price": "297.73",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher flexible d'aspiration
Numéro d`article ERIKS: 23878903
Article de catalogue 1: 4.440-679.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "karcher zuigslang clipsysteem dn 40 4 m met bocht en module",
"item_id": "gr0000000862922",
"material_number": "23878903",
"price": "144.85",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang clipsysteem dn 40 4 m met bocht en module",
"item_id": "gr0000000862922",
"material_number": "23878903",
"price": "144.85",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher flexible 4 m
Numéro d`article ERIKS: 23878853
Article de catalogue 1: 4.440-303.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "karcher zuigslang oliebest. dn 40 4 m",
"item_id": "gr0000000870002",
"material_number": "23878853",
"price": "133.37",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang oliebest. dn 40 4 m",
"item_id": "gr0000000870002",
"material_number": "23878853",
"price": "133.37",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher flexible d'asp. compl.
Numéro d`article ERIKS: 23878874
Article de catalogue 1: 4.440-463.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "karcher zuigslang standaard dn 40 10 m",
"item_id": "gr0000000870918",
"material_number": "23878874",
"price": "127.57",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang standaard dn 40 10 m",
"item_id": "gr0000000870918",
"material_number": "23878874",
"price": "127.57",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher flexible d50 l4m
Numéro d`article ERIKS: 23878841
Article de catalogue 1: 4.440-264.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "karcher zuigslang standaard dn 61 4 m",
"item_id": "gr0000000871375",
"material_number": "23878841",
"price": "89.24",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang standaard dn 61 4 m",
"item_id": "gr0000000871375",
"material_number": "23878841",
"price": "89.24",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher 44406270
Numéro d`article ERIKS: 23878896
Article de catalogue 1: 4.440-627.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "karcher zuigslang clipsysteem dn 35 2,5m met bocht en module",
"item_id": "gr0000000871588",
"material_number": "23878896",
"price": "54.69",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher zuigslang clipsysteem dn 35 2,5m met bocht en module",
"item_id": "gr0000000871588",
"material_number": "23878896",
"price": "54.69",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0047_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|