|
KÄRCHER
Dégraissant RM 31 ASF 10l
Numéro d`article ERIKS: 23883772
Article de catalogue 1: 6.295-068.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "oil/grease solvent rm 31 asf 10l",
"item_id": "gr0000000860670",
"material_number": "23883772",
"price": "67.68",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil/grease solvent rm 31 asf 10l",
"item_id": "gr0000000860670",
"material_number": "23883772",
"price": "67.68",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Dégraissant RM 31 ASF 20l
Numéro d`article ERIKS: 23883774
Article de catalogue 1: 6.295-069.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "oil/grease solvent rm 31 asf 20l",
"item_id": "gr0000000865744",
"material_number": "23883774",
"price": "124.19",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil/grease solvent rm 31 asf 20l",
"item_id": "gr0000000865744",
"material_number": "23883774",
"price": "124.19",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KÄRCHER
Lustrant pour sols RM 755 ES 10l
Numéro d`article ERIKS: 23883805
Article de catalogue 1: 6.295-174.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "floor cleaner rm 755 es 10l",
"item_id": "gr0000000866706",
"material_number": "23883805",
"price": "53.7",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "floor cleaner rm 755 es 10l",
"item_id": "gr0000000866706",
"material_number": "23883805",
"price": "53.7",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher rm 767 ** 10 l
Numéro d`article ERIKS: 23883811
Article de catalogue 1: 6.295-198.0
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "karcher dry & ex rm 767 10 l voor tapijtreinigers",
"item_id": "gr0000000868645",
"material_number": "23883811",
"price": "110.87",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher dry & ex rm 767 10 l voor tapijtreinigers",
"item_id": "gr0000000868645",
"material_number": "23883811",
"price": "110.87",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0177_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|