|
FORMAT
Aimant plat NdFeB avec filetage 10x4,5/ 11,5mm
Numéro d`article ERIKS: 13394532
Article de catalogue 1: 39750055
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 10x4.5/11.5mm",
"item_id": "g1579278039566789",
"material_number": "13394532",
"price": "2.32",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 10x4.5/11.5mm",
"item_id": "g1579278039566789",
"material_number": "13394532",
"price": "2.32",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Aimant plat NdFeB avec filetage 16x4,5/ 11,5mm
Numéro d`article ERIKS: 13394534
Article de catalogue 1: 39750065
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 16x4.5/11.5mm",
"item_id": "g1579278039567001",
"material_number": "13394534",
"price": "3.03",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 16x4.5/11.5mm",
"item_id": "g1579278039567001",
"material_number": "13394534",
"price": "3.03",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Aimant plat NdFeB avec filetage 25x7/ 14mm
Numéro d`article ERIKS: 13394536
Article de catalogue 1: 39750075
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 25x7/ 14mm",
"item_id": "g1579278039567423",
"material_number": "13394536",
"price": "6.73",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 25x7/ 14mm",
"item_id": "g1579278039567423",
"material_number": "13394536",
"price": "6.73",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Aimant plat NdFeB avec filetage 32x7/ 15,5mm
Numéro d`article ERIKS: 13394537
Article de catalogue 1: 39750080
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 32x7/ 15.5mm",
"item_id": "g1579278039566970",
"material_number": "13394537",
"price": "9.7",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 32x7/ 15.5mm",
"item_id": "g1579278039566970",
"material_number": "13394537",
"price": "9.7",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Aimant plat NdFeB avec filetage 6x4,5/ 11,5mm
Numéro d`article ERIKS: 13394530
Article de catalogue 1: 39750045
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 6x4.5/ 11.5mm",
"item_id": "g1579278039566950",
"material_number": "13394530",
"price": "2.01",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 6x4.5/ 11.5mm",
"item_id": "g1579278039566950",
"material_number": "13394530",
"price": "2.01",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Aimant plat NdFeB avec filetage 8x4,5/ 11,5mm
Numéro d`article ERIKS: 13394531
Article de catalogue 1: 39750050
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 8x4.5/ 11.5mm",
"item_id": "g1579278039567009",
"material_number": "13394531",
"price": "2.07",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers ndfebwith thr. bushing 8x4.5/ 11.5mm",
"item_id": "g1579278039567009",
"material_number": "13394531",
"price": "2.07",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226025",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|