|
FORMAT
Aimant plat 22mm avec douille M4/caoutchouc
Numéro d`article ERIKS: 14050867
Article de catalogue 1: 34670022
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers 22mm with bushing m4/neoprene",
"item_id": "g1579278039574789",
"material_number": "14050867",
"price": "5.98",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers 22mm with bushing m4/neoprene",
"item_id": "g1579278039574789",
"material_number": "14050867",
"price": "5.98",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226020",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Aimant plat 43mm avec douille M4/caoutchouc
Numéro d`article ERIKS: 14050868
Article de catalogue 1: 34670043
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers 43mm with bushing m4/neoprene",
"item_id": "g1579278039575040",
"material_number": "14050868",
"price": "7.83",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers 43mm with bushing m4/neoprene",
"item_id": "g1579278039575040",
"material_number": "14050868",
"price": "7.83",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226020",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Aimant plat 66mm avec douille M5/caoutchouc
Numéro d`article ERIKS: 14050869
Article de catalogue 1: 34670066
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers 66mm with bushing m5/neoprene",
"item_id": "g1579278039575039",
"material_number": "14050869",
"price": "14.56",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers 66mm with bushing m5/neoprene",
"item_id": "g1579278039575039",
"material_number": "14050869",
"price": "14.56",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226020",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Aimant plat 88mm avec douille M8/caoutchouc
Numéro d`article ERIKS: 14050870
Article de catalogue 1: 34670088
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. flat grippers 88mm with bushing m8/neoprene",
"item_id": "g1579278039575237",
"material_number": "14050870",
"price": "29.08",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. flat grippers 88mm with bushing m8/neoprene",
"item_id": "g1579278039575237",
"material_number": "14050870",
"price": "29.08",
"item_brand": "format",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226020",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|