|
Cosses 6899b 4mm inox 316
Numéro d`article ERIKS: 23503147
Article de catalogue 1: 940-04I
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kabelkous 4-5mm rvs 316",
"item_id": "gr0000000782074",
"material_number": "23503147",
"price": "0.61",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelkous 4-5mm rvs 316",
"item_id": "gr0000000782074",
"material_number": "23503147",
"price": "0.61",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Cosses 6899b 10mm inox 316
Numéro d`article ERIKS: 23503151
Article de catalogue 1: 940-10I
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "kabelkous 10-11mm rvs 316",
"item_id": "gr0000000789099",
"material_number": "23503151",
"price": "3.32",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelkous 10-11mm rvs 316",
"item_id": "gr0000000789099",
"material_number": "23503151",
"price": "3.32",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Cosses 6899b 5mm inox 316
Numéro d`article ERIKS: 23503148
Article de catalogue 1: 940-05I
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kabelkous 5-6mm rvs 316",
"item_id": "gr0000000791837",
"material_number": "23503148",
"price": "0.77",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelkous 5-6mm rvs 316",
"item_id": "gr0000000791837",
"material_number": "23503148",
"price": "0.77",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Cosses 6899b 6mm inox 316
Numéro d`article ERIKS: 23503149
Article de catalogue 1: 940-06I
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kabelkous 6-7mm rvs 316",
"item_id": "gr0000000794467",
"material_number": "23503149",
"price": "0.99",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelkous 6-7mm rvs 316",
"item_id": "gr0000000794467",
"material_number": "23503149",
"price": "0.99",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Cosses 6899b 8mm inox 316
Numéro d`article ERIKS: 23503150
Article de catalogue 1: 940-08I
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kabelkous 8-9mm rvs 316",
"item_id": "gr0000000799549",
"material_number": "23503150",
"price": "1.73",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelkous 8-9mm rvs 316",
"item_id": "gr0000000799549",
"material_number": "23503150",
"price": "1.73",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Cosses 6899b 3mm inox 316
Numéro d`article ERIKS: 23503146
Article de catalogue 1: 940-03I
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kabelkous 3-4mm rvs 316",
"item_id": "gr0000000772556",
"material_number": "23503146",
"price": "0.51",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelkous 3-4mm rvs 316",
"item_id": "gr0000000772556",
"material_number": "23503146",
"price": "0.51",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec002161_0003_csc",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|