|
S-crochet 5mm galva
Numéro d`article ERIKS: 23502917
Article de catalogue 1: 220-05E
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "s-bracket 5mm galva",
"item_id": "gr0000000771360",
"material_number": "23502917",
"price": "0.28",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "s-bracket 5mm galva",
"item_id": "gr0000000771360",
"material_number": "23502917",
"price": "0.28",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
S-crochet 4mm zn
Numéro d`article ERIKS: 23502915
Article de catalogue 1: 220-04E
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "s-haak 4mm verzinkt",
"item_id": "gr0000000790717",
"material_number": "23502915",
"price": "0.18",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "s-haak 4mm verzinkt",
"item_id": "gr0000000790717",
"material_number": "23502915",
"price": "0.18",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Crochet en S 3mm zingué
Numéro d`article ERIKS: 23502913
Article de catalogue 1: 220-03E
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "s-haak 3mm verzinkt",
"item_id": "gr0000000778290",
"material_number": "23502913",
"price": "0.11",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "s-haak 3mm verzinkt",
"item_id": "gr0000000778290",
"material_number": "23502913",
"price": "0.11",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000468_0004_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|