|
BOSTITCH
Agrafes SB3020 galvanisé 6mm
Numéro d`article ERIKS: 11869202
Article de catalogue 1: SB30206
|
Prix (Par par boîte):
|
{"addToCartPD":{
"item_name": "staples sb3020 galvanised 6mm",
"item_id": "gr0000000603559",
"material_number": "11869202",
"price": "7.02",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0011_csc",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staples sb3020 galvanised 6mm",
"item_id": "gr0000000603559",
"material_number": "11869202",
"price": "7.02",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr_ec002364_0011_csc",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|