|
Din555 kl.5 ecrou unc 3/4
Numéro d`article ERIKS: 23452177
Article de catalogue 1: 08090191001
|
Prix (Par Unité):
50 Unité par emballage
|
{"addToCartPD":{
"item_name": "din555 kl.5 moer unc 3/4",
"item_id": "g1579278053346377",
"material_number": "23452177",
"price": "1.31",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din555 kl.5 moer unc 3/4",
"item_id": "g1579278053346377",
"material_number": "23452177",
"price": "1.31",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Din555 kl.5 ecrou bsw 1/2
Numéro d`article ERIKS: 23452174
Article de catalogue 1: 08090127001
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "din555 kl.5 moer bsw 1/2",
"item_id": "g1579278053346486",
"material_number": "23452174",
"price": "0.41",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din555 kl.5 moer bsw 1/2",
"item_id": "g1579278053346486",
"material_number": "23452174",
"price": "0.41",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Din555 kl.5 ecrou unc 1.1/4
Numéro d`article ERIKS: 23452185
Article de catalogue 1: 08090317001
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "din555 kl.5 moer unc 1.1/4",
"item_id": "g1579278053346541",
"material_number": "23452185",
"price": "7.24",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din555 kl.5 moer unc 1.1/4",
"item_id": "g1579278053346541",
"material_number": "23452185",
"price": "7.24",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Din555 kl.5 ecrou unc 5/8
Numéro d`article ERIKS: 23452175
Article de catalogue 1: 08090158001
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "din555 kl.5 nut unc 5/8",
"item_id": "gr0000001191766",
"material_number": "23452175",
"price": "0.79",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din555 kl.5 nut unc 5/8",
"item_id": "gr0000001191766",
"material_number": "23452175",
"price": "0.79",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Din555 kl.5 ecrou unc 1in
Numéro d`article ERIKS: 23452181
Article de catalogue 1: 08090254001
|
Prix (Par Unité):
25 Unité par emballage
|
{"addToCartPD":{
"item_name": "din555 kl.5 nut unc 1in",
"item_id": "gr0000001191783",
"material_number": "23452181",
"price": "3.23",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din555 kl.5 nut unc 1in",
"item_id": "gr0000001191783",
"material_number": "23452181",
"price": "3.23",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0024_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|