|
Ecrou astm a194 grade 2h-m12
Numéro d`article ERIKS: 23330362
Article de catalogue 1: 22020120001
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "moer astm a194 grade 2h-m12",
"item_id": "gr0000000771977",
"material_number": "23330362",
"price": "7.25",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0181_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "moer astm a194 grade 2h-m12",
"item_id": "gr0000000771977",
"material_number": "23330362",
"price": "7.25",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0181_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Ecrou astm a194 grade 2h-m14
Numéro d`article ERIKS: 23330373
Article de catalogue 1: 22200140001
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "moer astm a194 grade 2h-m14",
"item_id": "gr0000000502608",
"material_number": "23330373",
"price": "0.38",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0181_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "moer astm a194 grade 2h-m14",
"item_id": "gr0000000502608",
"material_number": "23330373",
"price": "0.38",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0181_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Ecrou astm a194 grade 2h-m20
Numéro d`article ERIKS: 23330363
Article de catalogue 1: 22020200001
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "moer astm a194 grade 2h-m20",
"item_id": "gr0000000781724",
"material_number": "23330363",
"price": "0.58",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0181_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "moer astm a194 grade 2h-m20",
"item_id": "gr0000000781724",
"material_number": "23330363",
"price": "0.58",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"nuts",
"item_category3":"hexagonal full nuts",
"item_category4": "pr_ec000129_0181_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|