|
Manille droite inox A4 6mm non standardisé
Numéro d`article ERIKS: 23503114
Article de catalogue 1: 910-06I
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "d-shackle stainless steel a4 commercial type 6mm",
"item_id": "gr0000000782275",
"material_number": "23503114",
"price": "2.84",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0008_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d-shackle stainless steel a4 commercial type 6mm",
"item_id": "gr0000000782275",
"material_number": "23503114",
"price": "2.84",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0008_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Manille droite inox A410mm non standardisé
Numéro d`article ERIKS: 23503116
Article de catalogue 1: 910-10I
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "d-shackle stainless steel a4 commercial type10mm",
"item_id": "gr0000000769040",
"material_number": "23503116",
"price": "8.53",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0008_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d-shackle stainless steel a4 commercial type10mm",
"item_id": "gr0000000769040",
"material_number": "23503116",
"price": "8.53",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0008_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Manille droite inox A4 12mm non standardisé
Numéro d`article ERIKS: 23503117
Article de catalogue 1: 910-12I
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "d-shackle stainless steel a4 commercial type 12mm",
"item_id": "gr0000000795380",
"material_number": "23503117",
"price": "14.33",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0008_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d-shackle stainless steel a4 commercial type 12mm",
"item_id": "gr0000000795380",
"material_number": "23503117",
"price": "14.33",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0008_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|