|
Manille lyre zingué non standardisée 6mm
Numéro d`article ERIKS: 23503003
Article de catalogue 1: 500-06E
|
Prix (Par Unité):
50 Unité par emballage
|
{"addToCartPD":{
"item_name": "d-shackle commercial type 6mm steel zinc plated",
"item_id": "gr0000000778745",
"material_number": "23503003",
"price": "0.67",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d-shackle commercial type 6mm steel zinc plated",
"item_id": "gr0000000778745",
"material_number": "23503003",
"price": "0.67",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Manille lyre zingué non standardisée 8mm
Numéro d`article ERIKS: 23503004
Article de catalogue 1: 500-08E
|
Prix (Par Unité):
50 Unité par emballage
|
{"addToCartPD":{
"item_name": "d-shackle commercial type 8mm.steel zinc plated",
"item_id": "gr0000000790986",
"material_number": "23503004",
"price": "1.05",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d-shackle commercial type 8mm.steel zinc plated",
"item_id": "gr0000000790986",
"material_number": "23503004",
"price": "1.05",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Manille lyre zingué non standardisée 10mm
Numéro d`article ERIKS: 23503005
Article de catalogue 1: 500-10E
|
Prix (Par Unité):
50 Unité par emballage
|
{"addToCartPD":{
"item_name": "d-shackle commercial type 10mm steel zinc plated",
"item_id": "gr0000000771781",
"material_number": "23503005",
"price": "1.77",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d-shackle commercial type 10mm steel zinc plated",
"item_id": "gr0000000771781",
"material_number": "23503005",
"price": "1.77",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Manille lyre zingué non standardisée 16mm
Numéro d`article ERIKS: 23503008
Article de catalogue 1: 500-16E
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "d-shackle commercial type 16mm steel zinc plated",
"item_id": "gr0000000771887",
"material_number": "23503008",
"price": "5.72",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d-shackle commercial type 16mm steel zinc plated",
"item_id": "gr0000000771887",
"material_number": "23503008",
"price": "5.72",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Manille lyre zingué non standardisée 19mm
Numéro d`article ERIKS: 23503009
Article de catalogue 1: 500-19E
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "d-shackle commercial type 19mm steel zinc plated",
"item_id": "gr0000000781148",
"material_number": "23503009",
"price": "9",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d-shackle commercial type 19mm steel zinc plated",
"item_id": "gr0000000781148",
"material_number": "23503009",
"price": "9",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"d-shackles",
"item_category4": "pr_ec002371_0011_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|