|
DIN975 Tige filetée L:1m 8.8 thz M12 /1
Numéro d`article ERIKS: 23700080
Article de catalogue 1: 23700080
Article de catalogue 2: 20170120001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m12 /1",
"item_id": "gr0000000500391",
"material_number": "23700080",
"price": "7.02",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m12 /1",
"item_id": "gr0000000500391",
"material_number": "23700080",
"price": "7.02",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DIN975 Tige filetée L:1m 8.8 thz M16 /1
Numéro d`article ERIKS: 23700081
Article de catalogue 1: 23700081
Article de catalogue 2: 20170160001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m16 /1",
"item_id": "gr0000000528330",
"material_number": "23700081",
"price": "11.49",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m16 /1",
"item_id": "gr0000000528330",
"material_number": "23700081",
"price": "11.49",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DIN975 8.8 thz M20 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 11777314
Article de catalogue 1: 11777314
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 8.8 thz m20 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000468259",
"material_number": "11777314",
"price": "17.84",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 8.8 thz m20 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000468259",
"material_number": "11777314",
"price": "17.84",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DIN975 Tige filetée L:1m 8.8 thz M24 /1
Numéro d`article ERIKS: 11777315
Article de catalogue 1: 11777315
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m24 /1",
"item_id": "gr0000000501905",
"material_number": "11777315",
"price": "25.27",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m24 /1",
"item_id": "gr0000000501905",
"material_number": "11777315",
"price": "25.27",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DIN975 Tige filetée L:1m 8.8 thz M27 /1
Numéro d`article ERIKS: 11777316
Article de catalogue 1: 11777316
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m27 /1",
"item_id": "gr0000000529232",
"material_number": "11777316",
"price": "68.45",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m27 /1",
"item_id": "gr0000000529232",
"material_number": "11777316",
"price": "68.45",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
DIN975 Tige filetée L:1m 8.8 thz M30 /1
Numéro d`article ERIKS: 11777317
Article de catalogue 1: 11777317
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m30 /1",
"item_id": "gr0000000477964",
"material_number": "11777317",
"price": "45.22",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 threaded rod l:1m 8.8 thz m30 /1",
"item_id": "gr0000000477964",
"material_number": "11777317",
"price": "45.22",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0009_csc",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|