|
DIN975M16-A4 Tige filetee metrique longueur 1m
Numéro d`article ERIKS: 13843039
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975m16-a4 gewindestange m16 a4 1000mm",
"item_id": "g7076869416417538",
"material_number": "13843039",
"price": "42",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975m16-a4 gewindestange m16 a4 1000mm",
"item_id": "g7076869416417538",
"material_number": "13843039",
"price": "42",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr1579278063651007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|