|
DIN976 Tige filetée Acier 12.9 M6/1 longeur 1m
Numéro d`article ERIKS: 11777235
Article de catalogue 1: 11777235
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din976 12.9 m6/1 steel threaded steel rod metric length 1m",
"item_id": "gr0000000775066",
"material_number": "11777235",
"price": "7.33",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din976 12.9 m6/1 steel threaded steel rod metric length 1m",
"item_id": "gr0000000775066",
"material_number": "11777235",
"price": "7.33",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DIN976 Tige filetée Acier 12.9 M8/1 longeur 1m
Numéro d`article ERIKS: 11777236
Article de catalogue 1: 11777236
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din976 12.9 m8/1 steel threaded steel rod metric length 1m",
"item_id": "gr0000000778723",
"material_number": "11777236",
"price": "14.78",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din976 12.9 m8/1 steel threaded steel rod metric length 1m",
"item_id": "gr0000000778723",
"material_number": "11777236",
"price": "14.78",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DIN975 12.9 M10 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 23700038
Article de catalogue 1: 23700038
Article de catalogue 2: 20132100001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 12.9 m10 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000508854",
"material_number": "23700038",
"price": "12.96",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 12.9 m10 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000508854",
"material_number": "23700038",
"price": "12.96",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DIN975 12.9 M12 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 23700039
Article de catalogue 1: 23700039
Article de catalogue 2: 20132120001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 12.9 m12 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000452069",
"material_number": "23700039",
"price": "8.76",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 12.9 m12 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000452069",
"material_number": "23700039",
"price": "8.76",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DIN975 12.9 M16 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 23700040
Article de catalogue 1: 23700040
Article de catalogue 2: 20132160001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 12.9 m16 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000481176",
"material_number": "23700040",
"price": "22.81",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 12.9 m16 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000481176",
"material_number": "23700040",
"price": "22.81",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
DIN975 12.9 M20 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 23700041
Article de catalogue 1: 23700041
Article de catalogue 2: 20132200001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 12.9 m20 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000522434",
"material_number": "23700041",
"price": "56.94",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 12.9 m20 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000522434",
"material_number": "23700041",
"price": "56.94",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
DIN975 Stahl 12.9 M24x1000mm tige filetee metrique 1m
Numéro d`article ERIKS: 23700042
Article de catalogue 1: 23700042
Article de catalogue 2: 20132240001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 stahl 12.9 m24x1000mm draadstang metrisch lengte 1m",
"item_id": "gr0000000458640",
"material_number": "23700042",
"price": "41.41",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 stahl 12.9 m24x1000mm draadstang metrisch lengte 1m",
"item_id": "gr0000000458640",
"material_number": "23700042",
"price": "41.41",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
DIN975 12.9 M30 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 23700043
Article de catalogue 1: 23700043
Article de catalogue 2: 20132300001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 12.9 m30 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000538399",
"material_number": "23700043",
"price": "202.62",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 12.9 m30 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000538399",
"material_number": "23700043",
"price": "202.62",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0004_csc",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|