|
DIN975 plastique M5 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 11777256
Article de catalogue 1: 11777256
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 kunststof m5 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000486532",
"material_number": "11777256",
"price": "8.59",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 kunststof m5 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000486532",
"material_number": "11777256",
"price": "8.59",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DIN975 plastique M6 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 11777257
Article de catalogue 1: 11777257
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 kunststof m6 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000496924",
"material_number": "11777257",
"price": "9.98",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 kunststof m6 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000496924",
"material_number": "11777257",
"price": "9.98",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DIN975 plastique M8 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 23700044
Article de catalogue 1: 23700044
Article de catalogue 2: 56170080001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 kunststof m8 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000451960",
"material_number": "23700044",
"price": "11.37",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 kunststof m8 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000451960",
"material_number": "23700044",
"price": "11.37",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DIN976-1 Tige filetée Polyamide PA6 M10X1000mm
Numéro d`article ERIKS: 23688505
Article de catalogue 1: 23688505
Article de catalogue 2: 56170100001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din976-1 threaded rod polyamide pa6 m10x1000mm",
"item_id": "gr0000000782062",
"material_number": "23688505",
"price": "13.64",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din976-1 threaded rod polyamide pa6 m10x1000mm",
"item_id": "gr0000000782062",
"material_number": "23688505",
"price": "13.64",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DIN975 plastique M12 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 23700046
Article de catalogue 1: 23700046
Article de catalogue 2: 56170120001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 kunststof m12 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000525223",
"material_number": "23700046",
"price": "15.88",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 kunststof m12 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000525223",
"material_number": "23700046",
"price": "15.88",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
DIN975 plastique M16 /1 tige filetee metrique 1m
Numéro d`article ERIKS: 23700047
Article de catalogue 1: 23700047
Article de catalogue 2: 56170160001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "din975 kunststof m16 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000490575",
"material_number": "23700047",
"price": "26",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "din975 kunststof m16 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000490575",
"material_number": "23700047",
"price": "26",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0013_csc",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|