|
Interrupteur à flotteur fig. 8473 série EL32 flotteur PP câble 10 m
Numéro d`article ERIKS: 12439079
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "float switch fig. 8473 series el32 float pp cable 10 m",
"item_id": "gr0000001251743",
"material_number": "12439079",
"price": "228.65",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"ball float switches",
"item_category4": "pr_ec011178_0019_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "float switch fig. 8473 series el32 float pp cable 10 m",
"item_id": "gr0000001251743",
"material_number": "12439079",
"price": "228.65",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"ball float switches",
"item_category4": "pr_ec011178_0019_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Interrupteur à flotteur fig. 8473 série EL32 flotteur PP câble 5 m
Numéro d`article ERIKS: 12439078
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "float switch fig. 8473 series el32 float pp cable 5 m",
"item_id": "gr0000001251900",
"material_number": "12439078",
"price": "200.18",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"ball float switches",
"item_category4": "pr_ec011178_0019_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "float switch fig. 8473 series el32 float pp cable 5 m",
"item_id": "gr0000001251900",
"material_number": "12439078",
"price": "200.18",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"ball float switches",
"item_category4": "pr_ec011178_0019_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|