FORMAT
Brosse-pinceau acier ondulee 6mm 10x20x0,3mm
Numéro d`article ERIKS: 23153374
Article de catalogue 1: 70440010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "end brush steel wavy set 6mm 10x20x0.3mm",
"item_id": "gr0000000712604",
"material_number": "23153374",
"price": "3.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0090_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush steel wavy set 6mm 10x20x0.3mm",
"item_id": "gr0000000712604",
"material_number": "23153374",
"price": "3.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0090_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Brosse-pinceau acier ondulee 6mm 17x25x0,3mm
Numéro d`article ERIKS: 23153367
Article de catalogue 1: 70440017
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "end brush steel wavy set 6mm 17x25x0.3mm",
"item_id": "gr0000000500591",
"material_number": "23153367",
"price": "3.48",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0090_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush steel wavy set 6mm 17x25x0.3mm",
"item_id": "gr0000000500591",
"material_number": "23153367",
"price": "3.48",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0090_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Brosse-pinceau acier ondulee 6mm 25x25x0,3mm
Numéro d`article ERIKS: 23153368
Article de catalogue 1: 70440025
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "end brush steel wavy set 6mm 25x25x0.3mm",
"item_id": "gr0000000524997",
"material_number": "23153368",
"price": "4.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0090_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush steel wavy set 6mm 25x25x0.3mm",
"item_id": "gr0000000524997",
"material_number": "23153368",
"price": "4.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0090_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Brosse-pinceau acier ondulee 6mm 30x25x0,3mm
Numéro d`article ERIKS: 23153369
Article de catalogue 1: 70440030
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "end brush steel wavy set 6mm 30x25x0.3mm",
"item_id": "gr0000000688695",
"material_number": "23153369",
"price": "5.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0090_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush steel wavy set 6mm 30x25x0.3mm",
"item_id": "gr0000000688695",
"material_number": "23153369",
"price": "5.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0090_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}