FORMAT
Brosse-pinceau inox ondulee 6mm 10x20x0,3mm
Numéro d`article ERIKS: 23153370
Article de catalogue 1: 70460010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "end brush stainless wavy set 6mm 10x20x0.3mm",
"item_id": "gr0000000648735",
"material_number": "23153370",
"price": "4.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0092_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush stainless wavy set 6mm 10x20x0.3mm",
"item_id": "gr0000000648735",
"material_number": "23153370",
"price": "4.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0092_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Brosse-pinceau inox ondulee 6mm 30x25x0,3mm
Numéro d`article ERIKS: 23153373
Article de catalogue 1: 70460030
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "end brush stainless wavy set 6mm 30x25x0.3mm",
"item_id": "gr0000000690406",
"material_number": "23153373",
"price": "8.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0092_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush stainless wavy set 6mm 30x25x0.3mm",
"item_id": "gr0000000690406",
"material_number": "23153373",
"price": "8.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0092_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Brosse-pinceau inox ondulee 6mm 17x25x0,3mm
Numéro d`article ERIKS: 23153371
Article de catalogue 1: 70460017
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "end brush stainless wavy set 6mm 17x25x0.3mm",
"item_id": "gr0000000739928",
"material_number": "23153371",
"price": "5.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0092_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush stainless wavy set 6mm 17x25x0.3mm",
"item_id": "gr0000000739928",
"material_number": "23153371",
"price": "5.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0092_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Brosse-pinceau inox ondulee 6mm 25x25x0,3mm
Numéro d`article ERIKS: 23153372
Article de catalogue 1: 70460025
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "end brush stainless wavy set 6mm 25x25x0.3mm",
"item_id": "gr0000000627018",
"material_number": "23153372",
"price": "6.58",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0092_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end brush stainless wavy set 6mm 25x25x0.3mm",
"item_id": "gr0000000627018",
"material_number": "23153372",
"price": "6.58",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0092_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}