|
PFERD
Disque a lamelles COFREEZE bombe 115mm K36
Numéro d`article ERIKS: 13422153
Article de catalogue 1: 83530036
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 115mm k36",
"item_id": "g1579278039574942",
"material_number": "13422153",
"price": "5.77",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224623",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 115mm k36",
"item_id": "g1579278039574942",
"material_number": "13422153",
"price": "5.77",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224623",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Disque a lamelles COFREEZE bombe 115mm K50
Numéro d`article ERIKS: 13422154
Article de catalogue 1: 83530050
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 115mm k50",
"item_id": "g1579278039575196",
"material_number": "13422154",
"price": "6.22",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224623",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 115mm k50",
"item_id": "g1579278039575196",
"material_number": "13422154",
"price": "6.22",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224623",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Disque a lamelles COFREEZE bombe 115mm G80
Numéro d`article ERIKS: 14591666
Article de catalogue 1: 83530080
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 115mm k80",
"item_id": "g1579278067988378",
"material_number": "14591666",
"price": "7.76",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224623",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 115mm k80",
"item_id": "g1579278067988378",
"material_number": "14591666",
"price": "7.76",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224623",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|