|
PFERD
Disque a lamelles COFREEZE bombe 125mm K36
Numéro d`article ERIKS: 14591667
Article de catalogue 1: 83560036
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k36",
"item_id": "g1579278067988426",
"material_number": "14591667",
"price": "8.5",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k36",
"item_id": "g1579278067988426",
"material_number": "14591667",
"price": "8.5",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Disque a lamelles COFREEZE bombe 125mm K50
Numéro d`article ERIKS: 14591668
Article de catalogue 1: 83560050
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k50",
"item_id": "g1579278067988575",
"material_number": "14591668",
"price": "8.5",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k50",
"item_id": "g1579278067988575",
"material_number": "14591668",
"price": "8.5",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Disque a lamelles COFREEZE bombe 125mm G80
Numéro d`article ERIKS: 13403724
Article de catalogue 1: 83560080
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k80",
"item_id": "g1579278039569471",
"material_number": "13403724",
"price": "6.54",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel cofreeze curved 125mm k80",
"item_id": "g1579278039569471",
"material_number": "13403724",
"price": "6.54",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936224622",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|