|
PFERD
Disque a lamelles X-LOCK STEELOX G40PSF 115mm
Numéro d`article ERIKS: 14591640
Article de catalogue 1: 89330040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding wheel x-lock steelox k40psf 115mm",
"item_id": "g1579278067988390",
"material_number": "14591640",
"price": "5.15",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217781",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel x-lock steelox k40psf 115mm",
"item_id": "g1579278067988390",
"material_number": "14591640",
"price": "5.15",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217781",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Disque a lamelles X-LOCK STEELOX G60PSF 115mm
Numéro d`article ERIKS: 14591642
Article de catalogue 1: 89330060
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding wheel x-lock steelox k60psf 115mm",
"item_id": "g1579278067988270",
"material_number": "14591642",
"price": "5.15",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217781",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel x-lock steelox k60psf 115mm",
"item_id": "g1579278067988270",
"material_number": "14591642",
"price": "5.15",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217781",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Disque a lamelles X-LOCK STEELOX G80PSF 115mm
Numéro d`article ERIKS: 14591643
Article de catalogue 1: 89330080
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding wheel x-lock steelox k80psf 115mm",
"item_id": "g1579278067988326",
"material_number": "14591643",
"price": "5.15",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217781",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel x-lock steelox k80psf 115mm",
"item_id": "g1579278067988326",
"material_number": "14591643",
"price": "5.15",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1000488936217781",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|