|
PFERD
Disque a lamelles X-LOCK STEELOX G60PSF 125mm
Numéro d`article ERIKS: 13553167
Article de catalogue 1: 89350060
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "flap grinding wheel x-lock steelox k60psf 125mm",
"item_id": "g1069128910358838",
"material_number": "13553167",
"price": "4.05",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr2614067990900",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel x-lock steelox k60psf 125mm",
"item_id": "g1069128910358838",
"material_number": "13553167",
"price": "4.05",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr2614067990900",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Disque a lamelles X-LOCK STEELOX G80PSF 125mm
Numéro d`article ERIKS: 13553169
Article de catalogue 1: 89350080
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "flap grinding wheel x-lock steelox k80psf 125mm",
"item_id": "g1069128910358756",
"material_number": "13553169",
"price": "4.05",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr2614067990900",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel x-lock steelox k80psf 125mm",
"item_id": "g1069128910358756",
"material_number": "13553169",
"price": "4.05",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr2614067990900",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Disque a lamelles X-LOCK STEELOX G40PSF 125mm
Numéro d`article ERIKS: 14591641
Article de catalogue 1: 89350040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding wheel x-lock steelox k40psf 125mm",
"item_id": "g1579278067988428",
"material_number": "14591641",
"price": "5.75",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr2614067990900",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding wheel x-lock steelox k40psf 125mm",
"item_id": "g1579278067988428",
"material_number": "14591641",
"price": "5.75",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr2614067990900",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|