|
3M
Meule autoagrippante Hookit 15 trous 150mm P120 3M
Numéro d`article ERIKS: 12532189
Article de catalogue 1: 86560120
Article de catalogue 2: 86560120
|
Prix (Par Unité):
500 Unité par emballage
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1203m",
"item_id": "gr0000001265948",
"material_number": "12532189",
"price": "0.81",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0207_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1203m",
"item_id": "gr0000001265948",
"material_number": "12532189",
"price": "0.81",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0207_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Meule autoagrippante Hookit 15 trous 150mm P180 3M
Numéro d`article ERIKS: 12532191
Article de catalogue 1: 86560180
Article de catalogue 2: 86560180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1803m",
"item_id": "gr0000001269036",
"material_number": "12532191",
"price": "0.79",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0207_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p1803m",
"item_id": "gr0000001269036",
"material_number": "12532191",
"price": "0.79",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0207_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Meule autoagrippante Hookit 15 trous 150mm P220 3M
Numéro d`article ERIKS: 12532192
Article de catalogue 1: 82090220
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p2203m",
"item_id": "gr0000001265566",
"material_number": "12532192",
"price": "0.74",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0207_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p2203m",
"item_id": "gr0000001265566",
"material_number": "12532192",
"price": "0.74",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0207_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Meule autoagrippante Hookit 15 trous 150mm P400 3M
Numéro d`article ERIKS: 12532195
Article de catalogue 1: 86560400
Article de catalogue 2: 86560400
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p4003m",
"item_id": "gr0000001267735",
"material_number": "12532195",
"price": "0.74",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0207_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel hookit 15-hole 150mm p4003m",
"item_id": "gr0000001267735",
"material_number": "12532195",
"price": "0.74",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0207_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|