|
3M
Disque de nett. grossier S XCRS 100x1m S XCRS XT-RD PRO
Numéro d`article ERIKS: 14591672
Article de catalogue 1: 83540100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coarse cleaning disc s xcrs 100x 1m s xcrs xt-rd pro",
"item_id": "g1579278067987930",
"material_number": "14591672",
"price": "12.73",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1579278041896200",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coarse cleaning disc s xcrs 100x 1m s xcrs xt-rd pro",
"item_id": "g1579278067987930",
"material_number": "14591672",
"price": "12.73",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1579278041896200",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Disque de decapage S XCRS 150x 1m S XCRS XT-RD PRO
Numéro d`article ERIKS: 14056345
Article de catalogue 1: 83540150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coarse cleaning discs s xcrs 150x 1m s xcrs xt-rd pro",
"item_id": "g1579278039575319",
"material_number": "14056345",
"price": "18.72",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1579278041896200",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coarse cleaning discs s xcrs 150x 1m s xcrs xt-rd pro",
"item_id": "g1579278039575319",
"material_number": "14056345",
"price": "18.72",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1579278041896200",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|