|
3M
Meule autoagrippante intisse avec centrage SC-DH 115mm grossier
Numéro d`article ERIKS: 12064084
Article de catalogue 1: 82690005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel fleece with centring sc-dh 115mm coarse",
"item_id": "gr0000000443366",
"material_number": "12064084",
"price": "3.94",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr3881290975386519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel fleece with centring sc-dh 115mm coarse",
"item_id": "gr0000000443366",
"material_number": "12064084",
"price": "3.94",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr3881290975386519",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Meule autoagrippante intisse avec centrage SC-DH 115mm tres fin
Numéro d`article ERIKS: 12064086
Article de catalogue 1: 82690015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel fleece with centring sc-dh 115mm very fine",
"item_id": "gr0000000454255",
"material_number": "12064086",
"price": "3.94",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr3881290975386519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel fleece with centring sc-dh 115mm very fine",
"item_id": "gr0000000454255",
"material_number": "12064086",
"price": "3.94",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr3881290975386519",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Meule autoagrippante intisse avec centrage SC-DH 125mm grossier
Numéro d`article ERIKS: 12064087
Article de catalogue 1: 82700005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "velcro grinding wheel fleece with centring sc-dh 125mm coarse",
"item_id": "gr0000000504478",
"material_number": "12064087",
"price": "4.55",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr3881290975386519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro grinding wheel fleece with centring sc-dh 125mm coarse",
"item_id": "gr0000000504478",
"material_number": "12064087",
"price": "4.55",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr3881290975386519",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
3M sc-dh disque a med d127
Numéro d`article ERIKS: 23580415
Article de catalogue 1: 82700015
|
Connectez-vous pour voir les prix
20 Unité par emballage
|
{"itemTrackPD":{
"item_name": "hook and loop fle grind disc sc-dh, very fine,with centring 125mm",
"item_id": "gr0000000688044",
"material_number": "23580415",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr3881290975386519",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
3m sc-dh schijf avfn d150mm
Numéro d`article ERIKS: 23580079
Article de catalogue 1: 558453
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "3m sc-dh schijf avfn d150mm",
"item_id": "gr0000000693342",
"material_number": "23580079",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr3881290975386519",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|