|
3M
Disque compact ROLOC 50,8mm 2 A moyen
Numéro d`article ERIKS: 12532872
Article de catalogue 1: 82428005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compact disc roloc 50.8mm 2 a medium",
"item_id": "gr0000000719816",
"material_number": "12532872",
"price": "7.72",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact disc roloc 50.8mm 2 a medium",
"item_id": "gr0000000719816",
"material_number": "12532872",
"price": "7.72",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Disque compact ROLOC 50,8mm 2 S fin
Numéro d`article ERIKS: 12532873
Article de catalogue 1: 82428010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compact disc roloc 50.8mm 2 s fine",
"item_id": "gr0000000601047",
"material_number": "12532873",
"price": "7.72",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact disc roloc 50.8mm 2 s fine",
"item_id": "gr0000000601047",
"material_number": "12532873",
"price": "7.72",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Disque compact ROLOC 76,2mm 2 A moyen
Numéro d`article ERIKS: 12532905
Article de catalogue 1: 82438005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compact disc roloc 76.2mm 2 a medium",
"item_id": "gr0000000452692",
"material_number": "12532905",
"price": "11.11",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact disc roloc 76.2mm 2 a medium",
"item_id": "gr0000000452692",
"material_number": "12532905",
"price": "11.11",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Disque compact ROLOC 76,2mm 2 S fin
Numéro d`article ERIKS: 12532906
Article de catalogue 1: 82438010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compact disc roloc 76.2mm 2 s fine",
"item_id": "gr0000000533544",
"material_number": "12532906",
"price": "11.11",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact disc roloc 76.2mm 2 s fine",
"item_id": "gr0000000533544",
"material_number": "12532906",
"price": "11.11",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Disque compact ROLOC 76,2mm A grossier
Numéro d`article ERIKS: 12532908
Article de catalogue 1: 82438020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compact disc roloc 76.2mm a coarse",
"item_id": "gr0000000671874",
"material_number": "12532908",
"price": "14.15",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact disc roloc 76.2mm a coarse",
"item_id": "gr0000000671874",
"material_number": "12532908",
"price": "14.15",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Roloc EXL Unitized Disque XL-DR 8A CRS rouge Ø 50,8 mm Disque
Numéro d`article ERIKS: 23579515
Article de catalogue 1: 17194
|
Prix (Par Unité):
60 Unité par emballage
|
{"addToCartPD":{
"item_name": "3m xl-dr schijf 8acrs 50,8",
"item_id": "gr0000000627382",
"material_number": "23579515",
"price": "8.24",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m xl-dr schijf 8acrs 50,8",
"item_id": "gr0000000627382",
"material_number": "23579515",
"price": "8.24",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Roloc EXL Unitized Disque XL-DR 6A MED roze Ø 50,8 mm Disque
Numéro d`article ERIKS: 23579513
Article de catalogue 1: 17190
|
Prix (Par Unité):
60 Unité par emballage
|
{"addToCartPD":{
"item_name": "3m xl-dr schijf 6amed 50,8",
"item_id": "gr0000000655624",
"material_number": "23579513",
"price": "7.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m xl-dr schijf 6amed 50,8",
"item_id": "gr0000000655624",
"material_number": "23579513",
"price": "7.83",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0523_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|