FORMAT
Plateau caoutchouc M14 115mm
Numéro d`article ERIKS: 23428695
Article de catalogue 1: 82500115
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "rubber backing pad m14 115mm",
"item_id": "gr0000000734253",
"material_number": "23428695",
"price": "6.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber backing pad m14 115mm",
"item_id": "gr0000000734253",
"material_number": "23428695",
"price": "6.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Plateau caoutchouc M14 125mm
Numéro d`article ERIKS: 23428696
Article de catalogue 1: 82500125
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "rubber backing pad m14 125mm",
"item_id": "gr0000000638867",
"material_number": "23428696",
"price": "7.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber backing pad m14 125mm",
"item_id": "gr0000000638867",
"material_number": "23428696",
"price": "7.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Plateau caoutchouc M14 180mm
Numéro d`article ERIKS: 23428697
Article de catalogue 1: 82500180
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "rubber backing pad m14 180mm",
"item_id": "gr0000000685822",
"material_number": "23428697",
"price": "14.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber backing pad m14 180mm",
"item_id": "gr0000000685822",
"material_number": "23428697",
"price": "14.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0119_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}