|
3M
Plateau ROLOC 1/4" 50,8mm dur
Numéro d`article ERIKS: 12532915
Article de catalogue 1: 82450025
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 50.8mm hard",
"item_id": "gr0000000723001",
"material_number": "12532915",
"price": "26.43",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0285_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 50.8mm hard",
"item_id": "gr0000000723001",
"material_number": "12532915",
"price": "26.43",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0285_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Plateau ROLOC M14 76,2mm dur
Numéro d`article ERIKS: 23153630
Article de catalogue 1: 82450010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "backing pad roloc m14 76.2mm hard",
"item_id": "gr0000000460433",
"material_number": "23153630",
"price": "37.37",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0285_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc m14 76.2mm hard",
"item_id": "gr0000000460433",
"material_number": "23153630",
"price": "37.37",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0285_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|