|
3M
Roloc+ support Nr.3 ZR-AC Ø 50 x 6 mm Tige
Numéro d`article ERIKS: 23579452
Article de catalogue 1: 09987
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "3m zr-ac houder 3 d50x6 stift",
"item_id": "gr0000000718970",
"material_number": "23579452",
"price": "5.84",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0274_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m zr-ac houder 3 d50x6 stift",
"item_id": "gr0000000718970",
"material_number": "23579452",
"price": "5.84",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0274_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|