|
3M
Plateau autoagrippant M14 avec centrage 115mm
Numéro d`article ERIKS: 12064092
Article de catalogue 1: 82750115
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adhesive backing pad velcro m14 with centring 115mm",
"item_id": "gr0000000464550",
"material_number": "12064092",
"price": "25.58",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0293_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adhesive backing pad velcro m14 with centring 115mm",
"item_id": "gr0000000464550",
"material_number": "12064092",
"price": "25.58",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0293_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Support T + centrage immédiat 22 mm DH-AC Ø 178 mm x M14 inw Pièce
Numéro d`article ERIKS: 23580325
Article de catalogue 1: 61682
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "3m dh-ac houder t-hook 178xm14",
"item_id": "gr0000000714904",
"material_number": "23580325",
"price": "43.57",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0293_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m dh-ac houder t-hook 178xm14",
"item_id": "gr0000000714904",
"material_number": "23580325",
"price": "43.57",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0293_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|