|
FORMAT
Roue à lamelles sur tige Ø tige 6mm 20x10mm K120
Numéro d`article ERIKS: 14568757
Article de catalogue 1: 83690120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k120",
"item_id": "g1579278067598324",
"material_number": "14568757",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k120",
"item_id": "g1579278067598324",
"material_number": "14568757",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Roue à lamelles sur tige Ø tige 6mm 20x10mm K150
Numéro d`article ERIKS: 14568758
Article de catalogue 1: 83690150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k150",
"item_id": "g1579278067598465",
"material_number": "14568758",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k150",
"item_id": "g1579278067598465",
"material_number": "14568758",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Roue à lamelles sur tige Ø tige 6mm 20x10mm K40
Numéro d`article ERIKS: 14568759
Article de catalogue 1: 83690040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k40",
"item_id": "g1579278067598299",
"material_number": "14568759",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k40",
"item_id": "g1579278067598299",
"material_number": "14568759",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Roue à lamelles sur tige Ø tige 6mm 20x10mm K60
Numéro d`article ERIKS: 14568760
Article de catalogue 1: 83690060
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k60",
"item_id": "g1579278067598355",
"material_number": "14568760",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k60",
"item_id": "g1579278067598355",
"material_number": "14568760",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Roue à lamelles sur tige Ø tige 6mm 20x10mm K80
Numéro d`article ERIKS: 14568761
Article de catalogue 1: 83690080
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k80",
"item_id": "g1579278067598521",
"material_number": "14568761",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap grinding disc shank ø 6mm 20x10mm k80",
"item_id": "g1579278067598521",
"material_number": "14568761",
"price": "2.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217852",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|