|
FORMAT
Tige éventail intissé Ø tige 6mm 60x50mm A/0 grossier
Numéro d`article ERIKS: 14568747
Article de catalogue 1: 85630005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 60x50mm a/0 coarse",
"item_id": "g1579278067598336",
"material_number": "14568747",
"price": "8.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217830",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 60x50mm a/0 coarse",
"item_id": "g1579278067598336",
"material_number": "14568747",
"price": "8.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217830",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Tige éventail intissé Ø tige 6mm 60x50mm A/O fin
Numéro d`article ERIKS: 14568746
Article de catalogue 1: 85630015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 60x50mm a/o fine",
"item_id": "g1579278067598290",
"material_number": "14568746",
"price": "8.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217830",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 60x50mm a/o fine",
"item_id": "g1579278067598290",
"material_number": "14568746",
"price": "8.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217830",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Tige éventail intissé Ø tige 6mm 60x50mm A/O moyen
Numéro d`article ERIKS: 14568748
Article de catalogue 1: 85630010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 60x50mm a/o medium",
"item_id": "g1579278067598757",
"material_number": "14568748",
"price": "8.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217830",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 60x50mm a/o medium",
"item_id": "g1579278067598757",
"material_number": "14568748",
"price": "8.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217830",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Tige éventail intissé Ø tige 6mm 60x50mm A/O très fin
Numéro d`article ERIKS: 14568749
Article de catalogue 1: 85630020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 60x50mm a/o very fine",
"item_id": "g1579278067598748",
"material_number": "14568749",
"price": "8.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217830",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 60x50mm a/o very fine",
"item_id": "g1579278067598748",
"material_number": "14568749",
"price": "8.45",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217830",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|