FORMAT
Roue a lamelles Ø queue 6mm 60x50mm G40
Numéro d`article ERIKS: 23428971
Article de catalogue 1: 84090040
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k40",
"item_id": "gr0000000654754",
"material_number": "23428971",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k40",
"item_id": "gr0000000654754",
"material_number": "23428971",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Roue a lamelles Ø queue 6mm 60x50mm G60
Numéro d`article ERIKS: 23428972
Article de catalogue 1: 84090060
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k60",
"item_id": "gr0000000696500",
"material_number": "23428972",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k60",
"item_id": "gr0000000696500",
"material_number": "23428972",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Roue a lamelles Ø queue 6mm 60x50mm G80
Numéro d`article ERIKS: 23428973
Article de catalogue 1: 84090080
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k80",
"item_id": "gr0000000746418",
"material_number": "23428973",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k80",
"item_id": "gr0000000746418",
"material_number": "23428973",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Roue a lamelles Ø queue 6mm 60x50mm G120
Numéro d`article ERIKS: 23428974
Article de catalogue 1: 84090120
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k120",
"item_id": "gr0000000642877",
"material_number": "23428974",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 60x50mm k120",
"item_id": "gr0000000642877",
"material_number": "23428974",
"price": "6.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0182_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}