FORMAT
Roue a lamelles Ø queue 6mm 80x40mm G40
Numéro d`article ERIKS: 23428979
Article de catalogue 1: 84120040
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 80x40mm k40",
"item_id": "gr0000000605338",
"material_number": "23428979",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 80x40mm k40",
"item_id": "gr0000000605338",
"material_number": "23428979",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0183_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Roue a lamelles Ø queue 6mm 80x40mm G60
Numéro d`article ERIKS: 23428980
Article de catalogue 1: 84120060
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 80x40mm k60",
"item_id": "gr0000000629228",
"material_number": "23428980",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 80x40mm k60",
"item_id": "gr0000000629228",
"material_number": "23428980",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0183_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Roue a lamelles Ø queue 6mm 80x40mm G80
Numéro d`article ERIKS: 23428981
Article de catalogue 1: 84120080
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 80x40mm k80",
"item_id": "gr0000000725466",
"material_number": "23428981",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 80x40mm k80",
"item_id": "gr0000000725466",
"material_number": "23428981",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0183_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Roue a lamelles Ø queue 6mm 80x40mm G120
Numéro d`article ERIKS: 23428982
Article de catalogue 1: 84120120
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap wheels shank-ø 6mm 80x40mm k120",
"item_id": "gr0000000609101",
"material_number": "23428982",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheels shank-ø 6mm 80x40mm k120",
"item_id": "gr0000000609101",
"material_number": "23428982",
"price": "7.78",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0183_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}