FORMAT
Roue a lamelles sur tige Ø de queue 6mm 50x30mm G60
Numéro d`article ERIKS: 23428997
Article de catalogue 1: 84150060
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 50x30mm k60",
"item_id": "gr0000000638469",
"material_number": "23428997",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 50x30mm k60",
"item_id": "gr0000000638469",
"material_number": "23428997",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 50x30mm K100
Numéro d`article ERIKS: 23428998
Article de catalogue 1: 84150100
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 50x30mm k100",
"item_id": "gr0000000715020",
"material_number": "23428998",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 50x30mm k100",
"item_id": "gr0000000715020",
"material_number": "23428998",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 50x30mm K150
Numéro d`article ERIKS: 23428999
Article de catalogue 1: 84150150
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 50x30mm k150",
"item_id": "gr0000000764657",
"material_number": "23428999",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 50x30mm k150",
"item_id": "gr0000000764657",
"material_number": "23428999",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 50x30mm G240
Numéro d`article ERIKS: 23429000
Article de catalogue 1: 84150240
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 50x30mm k240",
"item_id": "gr0000000655189",
"material_number": "23429000",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 50x30mm k240",
"item_id": "gr0000000655189",
"material_number": "23429000",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Roue à lam. combinée Ø tige 6mm 50x30mm A/O 80 moy
Numéro d`article ERIKS: 14568772
Article de catalogue 1: 84150080
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 50x30mm a/o 80 medium",
"item_id": "g1579278067599100",
"material_number": "14568772",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 50x30mm a/o 80 medium",
"item_id": "g1579278067599100",
"material_number": "14568772",
"price": "8.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0186_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}