FORMAT
Roue a lamelles sur tige Ø de queue 6mm 60x30mm G60
Numéro d`article ERIKS: 23429011
Article de catalogue 1: 84180060
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k60",
"item_id": "gr0000000636748",
"material_number": "23429011",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k60",
"item_id": "gr0000000636748",
"material_number": "23429011",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 60x30mm K100
Numéro d`article ERIKS: 23429012
Article de catalogue 1: 84180100
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k100",
"item_id": "gr0000000672181",
"material_number": "23429012",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k100",
"item_id": "gr0000000672181",
"material_number": "23429012",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 60x30mm K150
Numéro d`article ERIKS: 23429013
Article de catalogue 1: 84180150
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k150",
"item_id": "gr0000000742898",
"material_number": "23429013",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k150",
"item_id": "gr0000000742898",
"material_number": "23429013",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 60x30mm G240
Numéro d`article ERIKS: 23429014
Article de catalogue 1: 84180240
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k240",
"item_id": "gr0000000613798",
"material_number": "23429014",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 60x30mm k240",
"item_id": "gr0000000613798",
"material_number": "23429014",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Roue à lam. combinée Ø tige 6mm 60x30mm A/O 80 moy
Numéro d`article ERIKS: 14568773
Article de catalogue 1: 84180080
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 60x30mm a/o 80 medium",
"item_id": "g1579278067598687",
"material_number": "14568773",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 60x30mm a/o 80 medium",
"item_id": "g1579278067598687",
"material_number": "14568773",
"price": "8.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0189_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}