FORMAT
Roue a lamelles sur tige Ø de queue 6mm 100x50mm G60
Numéro d`article ERIKS: 23429032
Article de catalogue 1: 84250060
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 100x50mm k60",
"item_id": "gr0000000688039",
"material_number": "23429032",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 100x50mm k60",
"item_id": "gr0000000688039",
"material_number": "23429032",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 100x50mm K100
Numéro d`article ERIKS: 23429033
Article de catalogue 1: 84250100
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 100x50mm k100",
"item_id": "gr0000000721517",
"material_number": "23429033",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 100x50mm k100",
"item_id": "gr0000000721517",
"material_number": "23429033",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 100x50mm K150
Numéro d`article ERIKS: 23429034
Article de catalogue 1: 84250150
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 100x50mm k150",
"item_id": "gr0000000635286",
"material_number": "23429034",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 100x50mm k150",
"item_id": "gr0000000635286",
"material_number": "23429034",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Roue a lamelles sur tige Ø de queue 6mm 100x50mm G240
Numéro d`article ERIKS: 23429035
Article de catalogue 1: 84250240
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "fleece mop pin shank-ø 6mm 100x50mm k240",
"item_id": "gr0000000757569",
"material_number": "23429035",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece mop pin shank-ø 6mm 100x50mm k240",
"item_id": "gr0000000757569",
"material_number": "23429035",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Roue à lam. combinée Ø tige 6mm 100x50mm A/O 80 moy
Numéro d`article ERIKS: 14568756
Article de catalogue 1: 84250080
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 100x50mm a/o 80 medium",
"item_id": "g1579278067598613",
"material_number": "14568756",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 100x50mm a/o 80 medium",
"item_id": "g1579278067598613",
"material_number": "14568756",
"price": "14.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0102_0192_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}