|
FORMAT
Tige éventail intissé Ø tige 6mm 60x30mm A/0 grossier
Numéro d`article ERIKS: 14568743
Article de catalogue 1: 85620005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 60x30mm a/0 coarse",
"item_id": "g1579278067598338",
"material_number": "14568743",
"price": "7.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217831",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 60x30mm a/0 coarse",
"item_id": "g1579278067598338",
"material_number": "14568743",
"price": "7.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217831",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Tige éventail intissé Ø tige 6mm 60x30mm A/O fin
Numéro d`article ERIKS: 14568742
Article de catalogue 1: 85620015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 60x30mm a/o fine",
"item_id": "g1579278067598033",
"material_number": "14568742",
"price": "7.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217831",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 60x30mm a/o fine",
"item_id": "g1579278067598033",
"material_number": "14568742",
"price": "7.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217831",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Tige éventail intissé Ø tige 6mm 60x30mm A/O moyen
Numéro d`article ERIKS: 14568744
Article de catalogue 1: 85620010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 60x30mm a/o medium",
"item_id": "g1579278067598453",
"material_number": "14568744",
"price": "7.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217831",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 60x30mm a/o medium",
"item_id": "g1579278067598453",
"material_number": "14568744",
"price": "7.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217831",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Tige éventail intissé Ø tige 6mm 60x30mm A/O très fin
Numéro d`article ERIKS: 14568745
Article de catalogue 1: 85620020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 60x30mm a/o very fine",
"item_id": "g1579278067598383",
"material_number": "14568745",
"price": "7.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217831",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 60x30mm a/o very fine",
"item_id": "g1579278067598383",
"material_number": "14568745",
"price": "7.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217831",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|