|
FORMAT
Mini-fraise sur tige carbure forme cyl. bout arrondi 0210 C 3mm 2x10mm
Numéro d`article ERIKS: 23415224
Article de catalogue 1: 26020030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrdrum-shaped 0210 c 3mm 2x10mm",
"item_id": "gr0000000519659",
"material_number": "23415224",
"price": "11.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrdrum-shaped 0210 c 3mm 2x10mm",
"item_id": "gr0000000519659",
"material_number": "23415224",
"price": "11.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0663",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Mini-fraise sur tige carbure forme cyl. bout arrondi 0313 C 3mm 3x13mm
Numéro d`article ERIKS: 23415225
Article de catalogue 1: 26020035
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrdrum-shaped 0313 c 3mm 3x13mm",
"item_id": "gr0000000476726",
"material_number": "23415225",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrdrum-shaped 0313 c 3mm 3x13mm",
"item_id": "gr0000000476726",
"material_number": "23415225",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0663",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Mini-fraise sur tige carbure forme cyl. bout arrondi 0613 C 3mm 6x13mm
Numéro d`article ERIKS: 23415226
Article de catalogue 1: 26020040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrdrum-shaped 0613 c 3mm 6x13mm",
"item_id": "gr0000000496895",
"material_number": "23415226",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrdrum-shaped 0613 c 3mm 6x13mm",
"item_id": "gr0000000496895",
"material_number": "23415226",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0663",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|