|
FORMAT
Mini-fraise sur tige carbure cylindrique 0210 C 3mm 2x10mm
Numéro d`article ERIKS: 23415219
Article de catalogue 1: 26020005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrcylindrical 0210 c 3mm 2x10mm",
"item_id": "gr0000000524778",
"material_number": "23415219",
"price": "11.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrcylindrical 0210 c 3mm 2x10mm",
"item_id": "gr0000000524778",
"material_number": "23415219",
"price": "11.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0661",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Mini-fraise sur tige carbure cylindrique 0313 C 3mm 3x13mm
Numéro d`article ERIKS: 23415220
Article de catalogue 1: 26020010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrcylindrical 0313 c 3mm 3x13mm",
"item_id": "gr0000000455717",
"material_number": "23415220",
"price": "11.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrcylindrical 0313 c 3mm 3x13mm",
"item_id": "gr0000000455717",
"material_number": "23415220",
"price": "11.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0661",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Mini-fraise sur tige carbure cylindrique 0607 C 3mm 6x7mm
Numéro d`article ERIKS: 23415221
Article de catalogue 1: 26020015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrcylindrical 0607 c 3mm 6x7mm",
"item_id": "gr0000000704252",
"material_number": "23415221",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrcylindrical 0607 c 3mm 6x7mm",
"item_id": "gr0000000704252",
"material_number": "23415221",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0661",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Mini-fraise sur tige carbure cylindrique 0613 C 3mm 6x13mm
Numéro d`article ERIKS: 23415222
Article de catalogue 1: 26020020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrcylindrical 0613 c 3mm 6x13mm",
"item_id": "gr0000000494029",
"material_number": "23415222",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrcylindrical 0613 c 3mm 6x13mm",
"item_id": "gr0000000494029",
"material_number": "23415222",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0661",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|