|
FORMAT
Mini-fraise sur tige carbure forme ogive bout pointu 0307 C 3mm 3x7mm
Numéro d`article ERIKS: 23415240
Article de catalogue 1: 26020115
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrp.tree shape 0307 c 3mm 3x7mm",
"item_id": "gr0000000450030",
"material_number": "23415240",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0670",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrp.tree shape 0307 c 3mm 3x7mm",
"item_id": "gr0000000450030",
"material_number": "23415240",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0670",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Mini-fraise sur tige carbure forme ogive bout pointu 0313 C 3mm 3x13mm
Numéro d`article ERIKS: 23415241
Article de catalogue 1: 26020120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrp.tree shape 0313 c 3mm 3x13mm",
"item_id": "gr0000000475648",
"material_number": "23415241",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0670",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrp.tree shape 0313 c 3mm 3x13mm",
"item_id": "gr0000000475648",
"material_number": "23415241",
"price": "11.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0670",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Mini-fraise sur tige carbure forme ogive bout pointu 0613 C 3mm 6x13mm
Numéro d`article ERIKS: 23415242
Article de catalogue 1: 26020125
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm. tungsten-carbide burrp.tree shape 0613 c 3mm 6x13mm",
"item_id": "gr0000000507406",
"material_number": "23415242",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0670",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrp.tree shape 0613 c 3mm 6x13mm",
"item_id": "gr0000000507406",
"material_number": "23415242",
"price": "17.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0670",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|